Plastic Accident Reporting Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0275-NP_10X7

  • Mfr # LCU5-0275-NP_10X7

  • Zoro # G8868898


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0275-NP_10X7
Zoro #
G8868898
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Accident Reporting Notice Sign
Header
Notice
Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Abrasion Resistant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Every Injury No Matter How Slight Must Be Reported Immediately
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Accident Reporting Notice Sign

Description

Plastic Accident Reporting Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Every Injury No Matter How Slight Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.