Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Antifreeze Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0331-NP_14X10

  • Zoro # G9492099


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Legend
Antifreeze
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0331-NP_14X10
Zoro #
G9492099
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Antifreeze Danger Sign
Header
Danger
Legend
Antifreeze
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend
Antifreeze
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Text Color
White
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Plastic Antifreeze Danger Sign

Description

Plastic Antifreeze Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.