Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Argon Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0300-NP_10X7

  • Zoro # G9491539


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Danger
Legend
Argon
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0300-NP_10X7
Zoro #
G9491539
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Argon Danger Sign
Header
Danger
Legend
Argon
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Abrasion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
Argon
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Argon Danger Sign

Description

Plastic Argon Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.