Zoro Homepage

Plastic Authorized Personnel Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU6-0041-NP_10X7

  • Zoro # G9500045


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0041-NP_10X7
Zoro #
G9500045
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Authorized Personnel Warning Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2069
Sign Legend Text Color
Black
Sign Header
Warning
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2069
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Authorized Personnel Only
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Authorized Personnel Warning Sign

Description

Plastic Authorized Personnel Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.