Shop LYLE

Plastic Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle

  • Mfr # LCU4-0621-NP_14X10
  • Zoro # G9497315

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Automatically controlled may start at any time
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0621-NP_14X10
Zoro #
G9497315
UPC #
-
Country of Origin
United States
Item
Plastic Automatic Equipment Danger Sign
Header
Danger
Legend
Automatically controlled may start at any time
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Plastic
Language
English
Shape
Rectangle
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend
Automatically Controlled May Start At Any Time
Abrasion Resistant
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
165 Degrees F
Product Type
Plastic Automatic Equipment Danger Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Automatic Equipment Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatically Controlled May Start At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.