Plastic Benzene Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0308-NP_14X10

  • Mfr # LCU4-0308-NP_14X10

  • Zoro # G9491557


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Danger
Legend
Benzene
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0308-NP_14X10
Zoro #
G9491557
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Benzene Danger Sign
Header
Danger
Legend
Benzene
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header
Danger
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Benzene
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Plastic Benzene Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.