Plastic Benzene Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0308-NP_10X7

  • Mfr # LCU4-0308-NP_10X7

  • Zoro # G9491441


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
Benzene
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0308-NP_10X7
Zoro #
G9491441
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Benzene Danger Sign
Header
Danger
Legend
Benzene
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Sign Legend
Benzene
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Plastic Benzene Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.