Plastic Blank Sign, 10 in x 7 in, Horizontal Rectangle, Plastic, 10 PK, LCU1-2003-NP-PK10_7x10

  • Mfr # LCU1-2003-NP-PK10_7x10

  • Zoro # G6045212


product price:  $42.29
/pk 10, $4.23/ea

Key Features

Legend
Plastic Blank No Header No Legend, No Border
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2003-NP-PK10_7x10
Zoro #
G6045212
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Blank Sign Sign
Legend
Plastic Blank No Header No Legend, No Border
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
Black
OSHA Compliant
No
Header Background Color
Black
ANSI Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Header
No Header
Printed Language
English
Operating Temp. Range
-29 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Material Special Properties
Write-On Surface
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Blank Sign Sign

Description

Plastic Blank Sign Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.