Zoro Homepage

CAUTION AREA UNDER CONSTRUCTION, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1055-NP_10X7

  • Mfr # U4-1055-NP_10X7

  • Zoro # G4727801


product price: $5.39
/ea

Key Features

Legend
CAUTION AREA UNDER CONSTRUCTION
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1055-NP_10X7
Zoro #
G4727801
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
CAUTION AREA UNDER CONSTRUCTION
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Language
English
Printed Language
English
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Area Under Construction
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area Under Construction, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.