Zoro Homepage

Plastic Caution Sign, 4 Holes, 10"x7", U4-1143-NP_10X7

  • Mfr # U4-1143-NP_10X7

  • Zoro # G4728276


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1143-NP_10X7
Zoro #
G4728276
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
CAUTION CONFINED SPACE PROCEDURES MUST BE FOLLOWED
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Plastic
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Shape
Rectangle
Color
Yellow
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Legend
Confined Space Procedures Must Be Followed
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Sign Header
Caution
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Procedures Must Be Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.