Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 10"x7", U4-1164-NP_10X7

  • Mfr # U4-1164-NP_10X7

  • Zoro # G4728389


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1164-NP_10X7
Zoro #
G4728389
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend
Disconnect Power Supplies And Lock Out Before Servicing
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Disconnect Power Supplies And Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.