Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 10"x7", U4-1237-NP_10X7

  • Mfr # U4-1237-NP_10X7

  • Zoro # G4728705


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1237-NP_10X7
Zoro #
G4728705
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Ear Protection Must Be Worn When Operating This Equipment
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Metal Detectable
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products