Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 10"x7", U4-1268-NP_10X7

  • Mfr # U4-1268-NP_10X7

  • Zoro # G4728827


product price: $5.39
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1268-NP_10X7
Zoro #
G4728827
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Number of Printed Sides
1
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Legend
Eye And Ear Protection Must Be Worn Beyond This Point
Anti-Slip Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.