Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 10"x7", U4-1298-NP_10X7

  • Mfr # U4-1298-NP_10X7

  • Zoro # G4728985


product price: $5.65
/ea

Key Features

Header
Caution
Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1298-NP_10X7
Zoro #
G4728985
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Legend
Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water
Anti-Slip Surface
No
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield, Apron And Rubber Gloves Required When Handling Batteries Or Adding Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.