Shop LYLE

Plastic Caution Sign, 4 Holes, 10"x7", U4-1322-NP_10X7

  • Mfr # U4-1322-NP_10X7
  • Zoro # G4729140

product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Caution
Legend
Foot Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1322-NP_10X7
Zoro #
G4729140
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Foot Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend
Foot Protection Required In This Area
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.