Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caution Sign, 4 Holes, 14"x10", U4-1180-NP_14X10

  • Mfr # U4-1180-NP_14X10

  • Zoro # G4716787


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Header
Caution
Legend
Do Not Enter Without Wearing Eye And Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1180-NP_14X10
Zoro #
G4716787
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without Wearing Eye And Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
Do Not Enter Without Wearing Eye And Ear Protection
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Eye And Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.