Plastic Caution Sign, 4 Holes, 14"x10", U4-1270-NP_14X10

  • Mfr # U4-1270-NP_14X10
  • Zoro # G4717198
product price: 
$
7.15
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1270-NP_14X10
Zoro #
G4717198
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Legend
Eye And Ear Protection Required Beyond This Point
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products