Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U4-1305-NP_14X10

  • Zoro # G4717399


product price: $7.19
/ea

Key Features

Sign Material
Plastic
Legend
Fire Door Do Not Block
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1305-NP_14X10
Zoro #
G4717399
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Plastic
Legend
Fire Door Do Not Block
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
Caution
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Fire Door Do Not Block
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.