Zoro Homepage

Plastic Caution Sign, 4 Holes, 14"x10"

  • Mfr # U4-1352-NP_14X10

  • Zoro # G4717575


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Sign Material
Plastic
Legend
Caution Halon Fire Extinguishing System Inside Building
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1352-NP_14X10
Zoro #
G4717575
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Plastic
Legend
Caution Halon Fire Extinguishing System Inside Building
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend
Halon Fire Extinguishing System Inside Building
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Product Type
Fire Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Halon Fire Extinguishing System Inside Building, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.