Zoro Homepage

Plastic Caution Sign, 4 Holes, 7"x10", U4-1572-NP_7X10

  • Mfr # U4-1572-NP_7X10

  • Zoro # G4707529


product price: $5.15
/ea

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1572-NP_7X10
Zoro #
G4707529
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Caution
Sign Header Text Color
Yellow
Write on Surface
No
Abrasion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.