Plastic Caution Sign, 4 Holes, 7"x10", U4-1573-NP_7X10

  • Mfr # U4-1573-NP_7X10
  • Zoro # G4707538
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1573-NP_7X10
Zoro #
G4707538
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Style
Text
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.