Plastic Chemicals Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0225-NP_14X10

  • Mfr # LCU4-0225-NP_14X10

  • Zoro # G9490559


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Chemical Spill Keep Away
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0225-NP_14X10
Zoro #
G9490559
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Chemicals Danger Sign
Header
Danger
Legend
Chemical Spill Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header
Danger
Sign Legend
Chemical Spill Keep Away
Mirror Print
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Plastic Chemicals Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spill Keep Away, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.