Plastic Chemicals Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0383-NP_10X7

  • Mfr # LCU4-0383-NP_10X7

  • Zoro # G9492966


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0383-NP_10X7
Zoro #
G9492966
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Chemicals Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Chemical Storage
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Chemicals Danger Sign

Description

Plastic Chemicals Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.