Shop LYLE

Plastic Chemicals Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0213-NP_10X7

  • Mfr # LCU5-0213-NP_10X7
  • Zoro # G8868189

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0213-NP_10X7
Zoro #
G8868189
UPC #
-
Country of Origin
United States
Item
Plastic Chemicals Notice Sign
Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Maximum Service Temperature
165 Degrees F
Sign Legend
Chemical Spills Must Be Reported Immediately
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Plastic Chemicals Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Plastic Chemicals Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Spills Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products