Plastic Chock Wheels Danger Sign, 10 in H, 14 in W Horizontal Rectangle, LCU4-0501-NP_14X10

  • Mfr # LCU4-0501-NP_14X10
  • Zoro # G9495090
product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
All Drivers Must Chock Wheels
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0501-NP_14X10
Zoro #
G9495090
UPC #
-
Country of Origin
United States
Item
Plastic Chock Wheels Danger Sign
Header
Danger
Legend
All Drivers Must Chock Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
All Drivers Must Chock Wheels
Sign Mounting Location
Wall
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Sign Header Text Color
White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Chock Wheels Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Chock Wheels Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Chock Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.