Plastic Chock Wheels Notice Sign, 10 in H, 14 in W Horizontal Rectangle, LCU5-0126-NP_14X10

  • Mfr # LCU5-0126-NP_14X10
  • Zoro # G8867437
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0126-NP_14X10
Zoro #
G8867437
UPC #
-
Country of Origin
United States
Item
Plastic Chock Wheels Notice Sign
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Maximum Service Temperature
165 Degrees F
Sign Legend
Drivers Chock Your Trucks
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Chock Wheels Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Plastic Chock Wheels Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.