Plastic Chock Wheels Notice Sign, 10 in H, 14 in W Horizontal Rectangle, LCU5-0177-NP_14X10

  • Mfr # LCU5-0177-NP_14X10

  • Zoro # G8868049


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0177-NP_14X10
Zoro #
G8868049
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Chock Wheels Notice Sign
Header
Notice
Legend
Drivers Chock Your Trucks (Reversed)
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Blue
Mirror Print
Yes
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend
Drivers Chock Your Trucks (Reversed)
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Style
Text
Legend Pictogram Description
Drivers Chock Your Trucks (Reversed)
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Chock Wheels Notice Sign

Description

Plastic Chock Wheels Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Drivers Chock Your Trucks (Reversed), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.