Shop LYLE

Plastic Cleaning Notice Sign, 10 in H, 14 in W, Plastic, English, LCU5-0022-NP_14X10

  • Mfr # LCU5-0022-NP_14X10
  • Zoro # G8866125

product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Notice
Legend
Keep This Place Clean And Orderly.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0022-NP_14X10
Zoro #
G8866125
UPC #
-
Country of Origin
United States
Item
Plastic Cleaning Notice Sign
Header
Notice
Legend
Keep This Place Clean And Orderly.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
Notice
Write on Surface
No
Sign Header Background Color
Blue
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Legend
Keep This Place Clean And Orderly.
Anti-Slip Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Cleaning Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep This Place Clean And Orderly., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.