Shop LYLE

Plastic Compressed Air Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0365-NP_14X10

  • Mfr # LCU4-0365-NP_14X10
  • Zoro # G9492388

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0365-NP_14X10
Zoro #
G9492388
UPC #
-
Country of Origin
United States
Item
Plastic Compressed Air Danger Sign
Header
Danger
Legend
Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Compressed Air
Glow In The Dark
No
Sign Header
Danger
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Compressed Air Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Compressed Air Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products