Plastic Confined Space Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle
Mfr # LCU4-0699-NP_10X7
Zoro # G9498846
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Header
Danger
Legend
Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0699-NP_10X7
Zoro #
G9498846
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Plastic Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.