Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0218-NP_14X10

  • Mfr # LCU4-0218-NP_14X10

  • Zoro # G9490349


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0218-NP_14X10
Zoro #
G9490349
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Corrosive Materials Danger Sign
Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Corrosive Materials Danger Sign

Description

Plastic Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.