Zoro Homepage

Plastic Crane & Hoists Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle

  • Mfr # LCU4-0339-NP_14X10

  • Zoro # G9492150


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0339-NP_14X10
Zoro #
G9492150
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Crane & Hoists Danger Sign
Header
Danger
Legend
Crane Swing
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header
Danger
Sign Legend
Crane Swing
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Crane & Hoists Danger Sign

Description

Plastic Crane & Hoists Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Swing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.