Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Cyanide Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0309-NP_14X10

  • Zoro # G9491487


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Danger
Legend
Cyanide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0309-NP_14X10
Zoro #
G9491487
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Cyanide Danger Sign
Header
Danger
Legend
Cyanide
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Cyanide
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Cyanide Danger Sign

Description

Plastic Cyanide Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cyanide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.