Shop LYLE

Plastic Cylinder Handling Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0138-NP_14X10

  • Mfr # LCU5-0138-NP_14X10
  • Zoro # G8867516

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Notice
Legend
Chain All Cylinders Securely
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0138-NP_14X10
Zoro #
G8867516
UPC #
-
Country of Origin
United States
Item
Plastic Cylinder Handling Notice Sign
Header
Notice
Legend
Chain All Cylinders Securely
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
Notice
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Sign Legend
Chain All Cylinders Securely
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Cylinder Handling Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Plastic Cylinder Handling Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chain All Cylinders Securely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products