Plastic Cylinder Handling Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0189-NP_10X7

  • Mfr # LCU5-0189-NP_10X7

  • Zoro # G8867997


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0189-NP_10X7
Zoro #
G8867997
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Cylinder Handling Notice Sign
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Sign Legend
Cylinders Not Connected Must Be Capped
Sign Header
Notice
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Service Temperature
165 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Text Color
White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Cylinder Handling Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.