Plastic Cylinder Handling Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU6-0020-NP_14X10

  • Mfr # LCU6-0020-NP_14X10

  • Zoro # G9499677


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0020-NP_14X10
Zoro #
G9499677
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Cylinder Handling Warning Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Header
Warning
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped.
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Orange, Yellow
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Cylinder Handling Warning Sign

Description

Plastic Cylinder Handling Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Be Sure Cylinder Is Properly Supported And Capped., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.