Plastic Danger Sign, 4 Holes, 10"x7", U1-1007-NP_10X7

  • Mfr # U1-1007-NP_10X7

  • Zoro # G4727707


product price:  $6.85
/ea

Key Features

Header
Danger
Legend
DANGER NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1007-NP_10X7
Zoro #
G4727707
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Write on Surface
No
Color
White
Shape
Rectangle
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
3
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 3, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products