Plastic Danger Sign, 4 Holes, 10"x7", U1-1036-NP_10X7

  • Mfr # U1-1036-NP_10X7

  • Zoro # G4727591


product price: $6.49
/ea

Key Features

Header
Danger
Legend
DANGER HIGH VOLTAGE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1036-NP_10X7
Zoro #
G4727591
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER HIGH VOLTAGE
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Material
Plastic
Language
English
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Color
White
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
High Voltage
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.