Plastic Danger Sign, 4 Holes, 10"x7", U3-1385-NP_10X7

  • Mfr # U3-1385-NP_10X7

  • Zoro # G4724618


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Danger
Legend
DANGER EAR PROTECTION MUST BE WORN WITHIN A ___ FT. AREA OF THIS MACHINE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1385-NP_10X7
Zoro #
G4724618
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER EAR PROTECTION MUST BE WORN WITHIN A ___ FT. AREA OF THIS MACHINE
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material
Plastic
Write on Surface
Yes
Metal Detectable
No
Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Write-On Surface
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend
Ear Protection Must Be Worn Within A ___ Ft. Area Of This Machine
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn Within A ___ Ft. Area Of This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products