Zoro Homepage
This item is Discontinued.
Lyle Danger, DANGER ELECTRIC METER ROOM NO STORAGE, 10" W x 7" H, Recycled Plastic U3-1399-NP_10X7

Danger, DANGER ELECTRIC METER ROOM NO STORAGE, 10" W x 7" H, Recycled Plastic (Discontinued)

  • Mfr # U3-1399-NP_10X7
  • Zoro # G4724679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1399-NP_10X7
Zoro #
G4724679
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"

Details

Item
Danger Sign
Header
Danger
Legend
DANGER ELECTRIC METER ROOM NO STORAGE
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006, Leed Accreditation, OSHA 1910.145
Material
Plastic
Language
English

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend DANGER ELECTRIC METER ROOM NO STORAGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.