Plastic Danger Sign, 4 Holes, 10"x7", U3-1405-NP_10X7

  • Mfr # U3-1405-NP_10X7

  • Zoro # G4724706


product price:  $5.15
/ea

Key Features

Header
Danger
Legend
DANGER ELECTRICAL HAZARD
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1405-NP_10X7
Zoro #
G4724706
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER ELECTRICAL HAZARD
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend
Electrical Hazard
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.