Zoro Homepage
This item is Discontinued.
Lyle Danger, 10" W x 7" H, Recycled Plastic U3-1429-NP_10X7

Danger, 10" W x 7" H, Recycled Plastic (Discontinued)

  • Mfr # U3-1429-NP_10X7
  • Zoro # G4724837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1429-NP_10X7
Zoro #
G4724837
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"

Details

Item
Danger Sign
Header
Danger
Legend
DANGER ETHYLENE OXIDE CANCER HAZARD & REPRODUCTIVE HAZARD AUTHORIZED PERSONNEL ONLY RESPIRATORS & PROTECTIVE CLOTHING MAY BE REQUIRED IN THIS AREA
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, Leed Accreditation, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English

Description

Danger Sign, Height 7 In., Width 10 In., Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend DANGER ETHYLENE OXIDE CANCER HAZARD & REPRODUCTIVE HAZARD AUTHORIZED PERSONNEL ONLY RESPIRATORS & PROTECTIVE CLOTHING MAY BE REQUIRED IN THIS AREA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.