Plastic Danger Sign, 4 Holes, 10"x7", U3-1561-NP_10X7

  • Mfr # U3-1561-NP_10X7

  • Zoro # G4725449


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1561-NP_10X7
Zoro #
G4725449
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products