Plastic Danger Sign, 4 Holes, 10"x7", U3-1641-NP_10X7

  • Mfr # U3-1641-NP_10X7

  • Zoro # G4725780


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Danger
Legend
High Voltage Within
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1641-NP_10X7
Zoro #
G4725780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Within
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Write on Surface
No
Sign Header
Danger
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
High Voltage Within
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Within, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.