Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10

  • Mfr # U1-1009-NP_14X10

  • Zoro # G4716041


product price: $10.62
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1009-NP_14X10
Zoro #
G4716041
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Sign Legend
Permit Required Confined Space Do Not Enter
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.