Plastic Danger Sign, 4 Holes, 14"x10", U1-1082-NP_14X10

  • Mfr # U1-1082-NP_14X10

  • Zoro # G4715831


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1082-NP_14X10
Zoro #
G4715831
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Chemical Resistant
No
Legend Pictogram Description
Lightning Bolt, Sparks
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Abrasion Resistant
No
Sign Header Background Color
Red
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PELC-16, PELC-44
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
Sign Header
Danger
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.