Plastic Danger Sign, 4 Holes, 14"x10", U3-1254-NP_14X10

  • Mfr # U3-1254-NP_14X10

  • Zoro # G4712456


product price:  $6.75
/ea

Key Features

Header
Danger
Legend
Construction Area Authorized Personnel Only Hard Hats, Safety Glasses
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1254-NP_14X10
Zoro #
G4712456
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Authorized Personnel Only Hard Hats, Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend
Construction Area Authorized Personnel Only Hard Hats, Safety Glasses
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only Hard Hats, Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.