Plastic Danger Sign, 4 Holes, 14"x10", U3-1343-NP_14X10

  • Mfr # U3-1343-NP_14X10

  • Zoro # G4712858


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1343-NP_14X10
Zoro #
G4712858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Within 20 Feet Of Power Lines
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Operate Within 20 Feet Of Power Lines
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header
Danger
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Black; Red; White
Sign Header Style
Text
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Within 20 Feet Of Power Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.