Plastic Danger Sign, 4 Holes, 14"x10", U3-1587-NP_14X10

  • Mfr # U3-1587-NP_14X10

  • Zoro # G4713935


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Hearing Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1587-NP_14X10
Zoro #
G4713935
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend
Hearing Protection Required Beyond This Point
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.