Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10

  • Mfr # U1-1083-NP_7X10

  • Zoro # G4707477


product price: $6.69
/ea

Key Features

Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1083-NP_7X10
Zoro #
G4707477
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Text Color
White
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Sign Header
Danger
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.